PureFlow Ball Valve, 1/2 in, Press x FTG, Brass Body, Import

  • Mfr # 95002

  • Zoro # G908693639


product price:  $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Ball Material
316 stainless steel
Pipe Size
1/2 in
Connection Type
Press x FTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95002
Zoro #
G908693639
UPC #
691514950020
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Ball Material
316 stainless steel
Connection Type
Press x FTG

Description

ViegaPEX Ball Valve, Series: PureFlow, 1/2 in Nominal, Press x FTG, Brass Body, Import

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.