Zoro Homepage

Pureflow Compact Press Jaw Press Jaws 1.25 Steel

  • Mfr # 56060

  • Zoro # G013334540


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Material
Steel
Overall Length
5.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56060
Zoro #
G013334540
UPC #
691514560601
Country of Origin
United States

Dimensions

Overall Length
5.65 in
Overall Height
1.3 in
Overall Width
4.05 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Item
Press Jaw
Material
Steel

Description

  • Constructed from high-quality steel, offering durability and resistance to wear for long-term reliability and performance.
  • Compact design allows for easy handling and maneuverability, making it suitable for tight or challenging workspaces.
  • Engineered for high-performance pressing, reducing installation time and improving overall efficiency compared to traditional methods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.