Zoro Homepage

Pureflow Crimp 90 Elbow Crimp1 0.375 Crimp2 0.375 Brass

  • Mfr # 46922

  • Zoro # G013325180


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Tube Fitting Material
Brass
Fitting Connection Type
PEX Crimp
Standards
NSF Annex G, ANSI/ NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46922
Zoro #
G013325180
UPC #
691514469225
Country of Origin
United States

Details

Tube Fitting Material
Brass
Fitting Connection Type
PEX Crimp
Standards
NSF Annex G, ANSI/ NSF 372

Description

  • The Viega 46922 fitting includes integrated leak detection technology, ensuring secure and reliable connections by allowing quick identification of any leaks during testing.
  • Made from high-quality materials, this fitting is designed to withstand demanding conditions, providing long-lasting performance and reducing the need for frequent replacements.
  • Suitable for a wide range of plumbing and heating systems, the Viega 46922 offers flexibility in various installation scenarios, making it a versatile choice for contractors and homeowners alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.