Zoro Homepage

Pureflow Crimp 90 Elbowdrop Ear Crimp 0.5 Fpt 0.5 Brass

  • Mfr # 46233

  • Zoro # G813333712


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Fitting Connection Type
Crimp
Basic Pipe Fitting Material
Brass
Thread Type
Female Pipe Thread
Width
2.34 in
Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46233
Zoro #
G813333712
UPC #
691514462332
Country of Origin
United States

Dimensions

Width
2.34 in
Length
1.9 in

Details

Fitting Connection Type
Crimp
Basic Pipe Fitting Material
Brass
Thread Type
Female Pipe Thread

Description

  • Crimp connection for reliable and secure connection with PEX tubing.
  • Corrosion-resistant brass construction that maintains performance and appearance over time.
  • Reliable performance ensuring a secure and leak-proof connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.