Zoro Homepage

Pureflow Crimp Coupling Crimp1 1 Crimp2 1 Polyalloy

  • Mfr # 43355

  • Zoro # G013325166


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Tube Fitting Material
Polyalloy
Max. Pressure
200 psi
Color
Black
Standards
ASTM F877, ASTM F1807, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43355
Zoro #
G013325166
UPC #
691514433554
Country of Origin
United States

Details

Tube Fitting Material
Polyalloy
Max. Pressure
200 psi
Color
Black
Standards
ASTM F877, ASTM F1807, NSF

Description

  • Ensures a tight, leak-proof connection between two sections of PEX tubing.
  • Made from high-quality materials, the coupling is designed to withstand high pressure and resist corrosion.
  • Its user-friendly design makes it easy for both professionals and DIY enthusiasts to connect PEX tubing sections with minimal effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.