Pureflow Crimp Manifold Outlet S 3 Crimp1 0.75 Crimp2 0.75 Crimp3 0.5 Polyalloy

  • Mfr # 65153

  • Zoro # G113332217


product price:  $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Tube Fitting Material
Polyalloy
Fitting Connection Type
Crimp
Length
8.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65153
Zoro #
G113332217
UPC #
691514651538
Country of Origin
United States

Dimensions

Length
8.48 in

Details

Tube Fitting Material
Polyalloy
Fitting Connection Type
Crimp

Description

  • This simplifies plumbing layouts and enhances water flow management, ensuring consistent water pressure across all fixtures.
  • Designed for use with Viega PEX tubing and crimp technology, the manifold is easy to install using standard crimp tools.
  • Made from high-quality materials, the PureFlow crimp manifold offers excellent durability and resistance to corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.