Pureflow Crimp Manifold Outlet S 8 Crimp1 1 Crimp2 1 Crimp3 0.5 Polyalloy

  • Mfr # 65258

  • Zoro # G213332216


product price: $35.19
/ea

Key Features

Tube Fitting Material
Polyalloy
Fitting Connection Type
Crimp
Length
18.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65258
Zoro #
G213332216
UPC #
691514652580
Country of Origin
United States

Dimensions

Length
18.78 in

Details

Tube Fitting Material
Polyalloy
Fitting Connection Type
Crimp

Description

  • This simplifies plumbing layouts and enhances water flow management, ensuring consistent water pressure across all fixtures.
  • Designed for use with Viega PEX tubing and crimp technology, the manifold is easy to install using standard crimp tools.
  • Made from high-quality materials, the PureFlow crimp manifold offers excellent durability and resistance to corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.