Zoro Homepage

Pureflow Crimp Stop Valve Angled Crimp 0.375 Cts 0.25 Chrome-Plated Brass

  • Mfr # 46002

  • Zoro # G413333709


product price: $11.99
/ea

Key Features

Body Material
Nickel-Plated Brass
Connection Type
Press
Length (In.)
0.85 in
Water Connector Outlet Type
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46002
Zoro #
G413333709
UPC #
691514460024
Country of Origin
Canada

Dimensions

Length (In.)
0.85 in

Details

Body Material
Nickel-Plated Brass
Connection Type
Press
Water Connector Outlet Type
PEX

Description

  • Provides a secure, leak-proof connection, ensuring reliable operation and preventing common issues associated with traditional fittings.
  • Angled stop valve design allows for easy control of water flow and simplifies installation in tight spaces or awkward angles.
  • Provides precise flow control, allowing for efficient water management and system maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.