Pureflow Crimp Stop Valve Straight Crimp 0.375 Cts 0.25 Chrome-Plated Brass

  • Mfr # 46001

  • Zoro # G913333711


product price: $9.35
/ea

Key Features

Body Material
Nickel-Plated Brass
Connection Type
Crimp
Length (In.)
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46001
Zoro #
G913333711
UPC #
691514460017
Country of Origin
Canada

Dimensions

Length (In.)
2.56 in

Details

Body Material
Nickel-Plated Brass
Connection Type
Crimp

Description

  • Chrome-plated brass construction for durability and a modern appearance.
  • Designed for easy installation with straight crimp connections, reducing the need for additional tools.
  • Provides a cost-effective solution with durable construction and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.