Zoro Homepage

Pureflow Crimp Supply Adapter Crimp 1 Supply 1 Brass

  • Mfr # 46416

  • Zoro # G013333703


product price: $21.35
/ea

Key Features

Length (In.)
1.19 in
Pipe Fitting Connection Type
Adapter
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46416
Zoro #
G013333703
UPC #
691514464169
Country of Origin
United States

Dimensions

Length (In.)
1.19 in

Details

Pipe Fitting Connection Type
Adapter
Material
Brass

Description

  • Made from premium brass, ensuring long-lasting performance and resistance to wear and tear.
  • The crimp design offers a secure, leak-proof connection that prevents issues commonly associated with traditional fittings.
  • Engineered for precise fit and function, ensuring reliable performance and reducing the risk of system failures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.