Zoro Homepage

Pureflow Crimp Tee Crimp1 0.75 Crimp2 0.75 Crimp3 0.75 Polyalloy

  • Mfr # 43540

  • Zoro # G113333702


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Standards
NSF, ASTM F877, ASTM F1807
PEX Size
3/4"
Max. Pressure
200 psi
Length (In.)
2.5 in
Material
Polyalloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43540
Zoro #
G113333702
UPC #
691514435404
Country of Origin
United States

Dimensions

PEX Size
3/4"
Length (In.)
2.5 in

Details

Standards
NSF, ASTM F877, ASTM F1807
Max. Pressure
200 psi
Material
Polyalloy

Description

  • The crimp design ensures secure, leak-proof connections, enhancing the reliability and performance of the plumbing system.
  • The tee configuration facilitates branching in plumbing lines, allowing for efficient distribution and management of water flow.
  • Easy to install with the crimp system, reducing the need for additional tools or complex procedures and speeding up the installation process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.