Zoro Homepage

Pureflow Crimp Tee Crimp1 0.75 Crimp2 0.75 Crimp3 1 Polyalloy

  • Mfr # 43445

  • Zoro # G113332200


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Tube Fitting Material
Polyalloy
Max. Pressure
200 psi
Color
Black
Standards
ASTM F877, ASTM F1807, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43445
Zoro #
G113332200
UPC #
691514434452
Country of Origin
United States

Details

Tube Fitting Material
Polyalloy
Max. Pressure
200 psi
Color
Black
Standards
ASTM F877, ASTM F1807, NSF

Description

  • Allows for a secure three-way connection between PEX tubing sections, facilitating efficient branching of water lines.
  • Made from durable materials, the tee fitting is designed to withstand high pressures and resist corrosion.
  • The tee fitting is designed to be compatible with Viega crimping tools, enabling quick and straightforward installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.