Zoro Homepage

Pureflow Crimp Tee Crimp1 1 Crimp2 0.75 Crimp3 0.75 Polyalloy

  • Mfr # 43544

  • Zoro # G813332197


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Tube Fitting Material
Polyalloy
Color
Black
Max. Pressure
200 psi
Standards
ASTM F877, ASTM F1807, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43544
Zoro #
G813332197
UPC #
691514435442
Country of Origin
United States

Details

Tube Fitting Material
Polyalloy
Color
Black
Max. Pressure
200 psi
Standards
ASTM F877, ASTM F1807, NSF

Description

  • Allows for a secure three-way connection between PEX tubing sections, facilitating efficient branching of water lines.
  • Made from durable materials, the tee fitting is designed to withstand high pressures and resist corrosion.
  • The tee fitting is designed to be compatible with Viega crimping tools, enabling quick and straightforward installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.