Zoro Homepage

Pureflow Crimp Test Plug Crimp 0.5 Pls

  • Mfr # 43723

  • Zoro # G613325191


product price: $0.42
/ea
Sold in multiples of 22 for $9.24

Key Features

Tube Fitting Material
PLS
Max. Pressure
200 psi
Standards
ASTM F1807, NSF, ASTM F877
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43723
Zoro #
G613325191
UPC #
691514437231
Country of Origin
United States

Details

Tube Fitting Material
PLS
Max. Pressure
200 psi
Standards
ASTM F1807, NSF, ASTM F877

Description

  • Made from high-quality materials, the test plug is built to withstand the pressures used during testing.
  • Features a simple design that allows for quick and hassle-free attachment to the crimped fittings.
  • It allows for the application of air pressure or water pressure to ensure that the crimp connections are secure and leak-proof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.