Zoro Homepage

Pureflow Crimp Test Plug Crimp 1 Pls

  • Mfr # 43765

  • Zoro # G213325157


product price: $0.85
/ea
Sold in multiples of 11 for $9.35

Key Features

Tube Fitting Material
PLS
Standards
ASTM F1807, NSF, ASTM F877
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43765
Zoro #
G213325157
UPC #
691514437651
Country of Origin
United States

Details

Tube Fitting Material
PLS
Standards
ASTM F1807, NSF, ASTM F877
Max. Pressure
200 psi

Description

  • Made from high-quality materials, the test plug is built to withstand the pressures used during testing.
  • Features a simple design that allows for quick and hassle-free attachment to the crimped fittings.
  • It allows for the application of air pressure or water pressure to ensure that the crimp connections are secure and leak-proof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.