Pureflow Manabloc Distribution Manifold Port S 14 D 0.5 Hot 6 Cold 8 Polysulfone

  • Mfr # 49610

  • Zoro # G613301997


product price:  $163.39
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Polysulfone
Number of Outlets
14
Overall Length
10.18 in
Overall Width
15.82 in
Overall Height
2.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49610
Zoro #
G613301997
UPC #
691514496108
Country of Origin
United States

Dimensions

Overall Length
10.18 in
Overall Width
15.82 in
Overall Height
2.98 in

Details

Tube Fitting Material
Polysulfone
Number of Outlets
14
Includes
Includes integrated 1/4 turn shutoff valves, T-handle valve key

Description

  • Made from durable materials such as high-grade polymer and brass, the ManaBloc Standard is designed for long-term reliability and resistance to corrosion.
  • With its clear labeling and easy-to-use valves, it enables quick and efficient setup, reducing installation time and making it accessible for both professional plumbers and DIY installers.
  • The ManaBloc Standard provides a centralized point for managing multiple water lines in a plumbing system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.