Pureflow Manabloc Distribution Manifold Port S 36 D 0.5 Hot 14 Cold 22 Polysulfone

  • Mfr # 49630

  • Zoro # G213301984


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Polysulfone
Number of Outlets
36
Overall Length
34.29 in
Overall Width
8 in
Overall Height
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49630
Zoro #
G213301984
UPC #
691514496306
Country of Origin
United States

Dimensions

Overall Length
34.29 in
Overall Width
8 in
Overall Height
2.94 in

Details

Tube Fitting Material
Polysulfone
Number of Outlets
36
Includes
Includes integrated 1/4 turn shutoff valves, T-handle valve key

Description

  • Made from durable materials such as high-grade polymer and brass, the ManaBloc Standard is designed for long-term reliability and resistance to corrosion.
  • With its clear labeling and easy-to-use valves, it enables quick and efficient setup, reducing installation time and making it accessible for both professional plumbers and DIY installers.
  • The ManaBloc Standard provides a centralized point for managing multiple water lines in a plumbing system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.