Shop VIEGA
Create Account
PureFlow PEX tubing d 0.25 L ft 100 Version white PEX
- Mfr # 32011
- Zoro # G623560797
product price:Â
$
43.55
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
- 32011
- Zoro #
- G623560797
- UPC #
- 691514320113
- Country of Origin
- United States
Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Documents & Resources