Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pureflow Pex Tubing D 0.375 L Ft 500 Reel S 1 Version Red Pex

  • Mfr # 32805

  • Zoro # G913301994


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Pex
Tube Length
31 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32805
Zoro #
G913301994
UPC #
691514328058
Country of Origin
United States

Dimensions

Tube Length
31 in
Width
31 in

Details

Material
Pex

Description

  • Made from high-grade cross-linked polyethylene, offering excellent durability, flexibility, and resistance to temperature fluctuations.
  • The PEX material is resistant to corrosion and scaling, which helps extend the lifespan of the tubing and maintain system efficiency.
  • The tubing durability and resistance to environmental factors help ensure a long service life with minimal upkeep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.