Shop VIEGA
See all product information
Create Account
PureFlow PEX tubing d 0.75 L ft 100 Version red PEX
- Mfr # 32141
- Zoro # G523560262
product price:Â
$
52.19
/ea
Key Features
Tube Color
Red
Agency Compliance
Lead Certified
Tube Material
Pex
Overall Length (Ft.)
100 ft
Connection Size (in.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32141
- Zoro #
- G523560262
- UPC #
- 691514321417
- Country of Origin
- United States
- Item
- Plastic Tubing
- Tube Color
- Red
- Agency Compliance
- Lead Certified
- Tube Material
- Pex
- Max. Pressure
- 160 psi
Dimensions
- Overall Length (Ft.)
- 100 ft
- Length
- 29 in
- Connection Size (in.)
- 3/4 in
- Width
- 29 in
Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.