Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pureflow Pex Tubing D 1 L Ft 100 Version Blue Pex

  • Mfr # 32266

  • Zoro # G013302006


product price: $127.99
/ea
Free Shipping & Returns

Key Features

PEX Shape
Coil
PEX Type
Non-Oxygen Barrier
Tube Color
Blue
Standards
ASTM F877, NSF, ASTM F876
Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32266
Zoro #
G013302006
UPC #
691514322667
Country of Origin
United States

Dimensions

Width
30.5 in
Tube Length
30.5 in

Details

PEX Shape
Coil
PEX Type
Non-Oxygen Barrier
Tube Color
Blue
Standards
ASTM F877, NSF, ASTM F876
Material
PEX

Description

  • The tubing is lead-free and meets NSF/ANSI 61 & 372 standards, ensuring it is safe for drinking water applications.
  • It can handle up to 160 PSI at 73°F and 100 PSI at 180°F, making it suitable for a variety of plumbing applications.
  • Compatible with Viega PureFlow press and crimp methods, as well as other brand crimp fittings and push-to-connect fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.