PureFlow Press adapter P 1.25 FPT 1.25 bronze
- Mfr # 91570
- Zoro # G923561401
product price:Â
$
53.45
/ea
Key Features
Fitting Connection Type
Adapter
Basic Fitting Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91570
- Zoro #
- G923561401
- UPC #
- 691514915708
- Country of Origin
- Germany
- Item
- Adapter
- Fitting Connection Type
- Adapter
- Basic Fitting Material
- Bronze
Description
The future is here with Viega PureFlow Press. Smart Connect technology identifies unpressed connections during pressure testing to ensure proper connections the first time and eliminate callbacks. Available in sizes from 3/8 in. to 2 in., the PureFlow press adapter installs in just four easy steps: cut the tube to length, remove any burrs and surface imperfections, measure and mark the fitting insertion depth, and use a press tool to connect the Viega PureFlow fitting for a secure connection. Approved to the most codes and standards of any other press fitting system (IPC, UPC and NSF included), and with more than 400 different fitting configurations to suit virtually any type of plumbing or HVAC job, Viega press fittings are the top choice of professionals around the globe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.