Shop VIEGA
See all product information
Create Account
PureFlow Press ball valve P1 1 P2 1 bronze
- Mfr # 98200
- Zoro # G723560703
product price:Â
$
70.55
/ea
Key Features
Body Material
Brass
Connection Size - Side 2
1 in
Color - Valve Body
Brass
Overall Width
2-1/4 in
Overall Length
6-1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98200
- Zoro #
- G723560703
- UPC #
- 691514982007
- Country of Origin
- Germany
- Item
- Ball Valve
- Body Material
- Brass
- Color - Valve Body
- Brass
- Connection Type - Side 2
- Press
- Connection Type
- Valve
- Connection Type - Side 1
- Press
Dimensions
- Connection Size - Side 2
- 1 in
- Overall Width
- 2-1/4 in
- Overall Length
- 6-1/25 in
- Connection Size - Side 1
- 1 in
- Overall Height
- 1.2 in
Description
Viega PureFlow valves are best in class for PEX tubing potable water solutions. Zero Lead Bronze fittings are perfect for easy and safe use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.