Shop VIEGA
See all product information
Create Account
PureFlow Press ball valve P1 1.5 P2 1.5 bronze
- Mfr # 98202
- Zoro # G723561519
product price:Â
$
88.95
/ea
Key Features
Connection Type - Side 1
Press
Overall Width
2.95 in
Connection Type
Valve
Overall Length
8.15 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98202
- Zoro #
- G723561519
- UPC #
- 691514982021
- Country of Origin
- Germany
Dimensions
- Overall Width
- 2.95 in
- Overall Length
- 8.15 in
- Overall Height
- 1-3/4 in
- Connection Size - Side 2
- 1-1/2 in
- Connection Size - Side 1
- 1-1/2 in
Details
- Connection Type - Side 1
- Press
- Connection Type
- Valve
- Body Material
- Brass
- Color - Valve Body
- Brass
- Connection Type - Side 2
- Press
- Item
- Ball Valve
Description
Viega PureFlow valves are best in class for PEX tubing potable water solutions. Zero Lead Bronze fittings are perfect for easy and safe use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.