Zoro Homepage

Pureflow Press Ball Valve P1 2 P2 2 Bronze

  • Mfr # 98203

  • Zoro # G713301996


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Pipe Size
2'' x 2''
Connection Type
Press
Overall Width
3.45 in
Overall Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98203
Zoro #
G713301996
UPC #
691514982038
Country of Origin
Germany

Dimensions

Pipe Size
2'' x 2''
Overall Width
3.45 in
Overall Height
2.3 in
Overall Length
8.6 in

Details

Ball Material
316 stainless steel
Connection Type
Press
Body Material
Brass

Description

  • Constructed from bronze, offering superior durability, strength, and corrosion resistance for long-term performance.
  • Ball valve mechanism allows for precise control of fluid flow with easy on/off functionality, enhancing operational control.
  • Press design ensures leak-proof connections without the need for additional sealing materials, simplifying the installation process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.