Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pureflow Press Fire-Rated Outlet Box P 0.5

  • Mfr # 98001

  • Zoro # G713334529


product price: $66.59
/ea

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Material
Various
Overall Length
8.05 in
Overall Width
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98001
Zoro #
G713334529
UPC #
691514980010
Country of Origin
Canada

Dimensions

Overall Length
8.05 in
Overall Width
6.9 in
Overall Height
3.15 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Item
Press Fire-Rated Outlet Box
Material
Various

Description

  • Constructed to be fire-rated, providing enhanced safety by preventing the spread of fire through wall cavities and maintaining structural integrity during a fire.
  • The compact design of the outlet box makes it suitable for tight or challenging installation spaces while maintaining effective fire protection.
  • Provides a cost-effective solution for maintaining fire safety while managing pipe connections in fire-rated wall assemblies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.