Zoro Homepage

Pureflow Press Hand Tool D 0.5 Version Yellow

  • Mfr # 50020

  • Zoro # G213334524


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Material
Various
Overall Width
3.7 in
Overall Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50020
Zoro #
G213334524
UPC #
691514500201
Country of Origin
Germany

Dimensions

Overall Width
3.7 in
Overall Length
15.75 in
Overall Height
0.98 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Item
Press Hand Tool
Material
Various

Description

  • Designed for precise and effective pressing of 0.5" Viega PureFlow fittings, ensuring secure, leak-proof connections every time.
  • Features an ergonomic handle that provides comfort and reduces operator fatigue, even during extended use.
  • Built from durable materials that can withstand the rigors of frequent use, ensuring long-lasting performance and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.