Zoro Homepage

Pureflow Press Hand Tool D 0.75 Version Blue

  • Mfr # 50040

  • Zoro # G813334535


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Material
Various
Overall Width
3.7 in
Overall Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50040
Zoro #
G813334535
UPC #
691514500409
Country of Origin
Germany

Dimensions

Overall Width
3.7 in
Overall Height
0.98 in
Overall Length
15.75 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Item
Press Hand Tool
Material
Various

Description

  • Ergonomic design and lightweight construction provide comfortable handling and reduce user fatigue during prolonged use.
  • Press mechanism delivers consistent, leak-proof connections without the need for additional sealing materials, simplifying installation.
  • Easy to operate, making it suitable for both experienced professionals and those new to press technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.