
Pureflow Press Manifold Outlet S 4 P1 0.75 P2 0.75 P3 0.5 Polymer
Mfr # 49054
Zoro # G213332223
product price:Â $18.35
/eaKey Features
Tube Fitting Material
Polymer
Overall Length
10.58 in
Overall Width
2.3 in
Overall Height
1.52 in
Lead Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49054
Zoro #
G213332223
UPC #
691514490540
Country of Origin
United States
Dimensions
Overall Length
10.58 in
Overall Width
2.3 in
Overall Height
1.52 in
Details
Tube Fitting Material
Polymer
Lead Free
Yes
Description
- Facilitates efficient distribution and management of water flow to multiple outlets, enhancing system functionality and performance.
- Simplifies maintenance and repairs, allowing for easy disconnection and reconnection as needed.
- The press design ensures secure, leak-proof connections without requiring additional sealing materials, simplifying installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.