Zoro Homepage

Pureflow Press Outlet Box P 0.5

  • Mfr # 97212

  • Zoro # G113334518


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Body Material
Various
Inlet Port Size - Hydraulic Valves
1/2 "
Width (In.)
10.38 in
Height (In.)
3.24 in
Length (In.)
8.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97212
Zoro #
G113334518
UPC #
691514972121
Country of Origin
Canada

Dimensions

Inlet Port Size - Hydraulic Valves
1/2 "
Width (In.)
10.38 in
Height (In.)
3.24 in
Length (In.)
8.85 in

Details

Body Material
Various
Lead Free
Yes

Description

  • Constructed from durable materials that offer resistance to corrosion and ensure long-term reliability in various plumbing environments.
  • Press-fit design enables quick, secure, and leak-proof connections without the need for additional sealing materials, streamlining installation.
  • Provides reliable and consistent performance, contributing to the overall efficiency and functionality of the plumbing system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.