Zoro Homepage

Pureflow Press Starter Tool Set For D 0.5 0.75

  • Mfr # 56000

  • Zoro # G913326591


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Material
Various
Overall Length
19.75 in
Overall Width
17.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56000
Zoro #
G913326591
UPC #
691514560007
Country of Origin
Germany

Dimensions

Overall Length
19.75 in
Overall Width
17.95 in
Overall Height
4.85 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Item
Press Starter Tool Set
Material
Various

Description

  • Supports a range of PEX fittings, including Viega PureFlow fittings, ensuring broad usability across different systems.
  • Designed for ease of operation, allowing for quick and straightforward pressing of PEX fittings with minimal effort.
  • Engineered to endure the rigors of professional use, providing reliable performance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.