PureFlow Press tee arrestor P1 0.5 P2 0.5 brass
- Mfr # 97114
- Zoro # G523561535
product price:Â
$
68.49
/ea
Key Features
Max. Pressure
160 psi
Fitting Connection Type
Arrestor
Basic Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97114
- Zoro #
- G523561535
- UPC #
- 691514971148
- Country of Origin
- Canada
- Max. Pressure
- 160 psi
- Fitting Connection Type
- Arrestor
- Basic Fitting Material
- Brass
- Item
- Tee Arrestor
Description
The PureFlow tee arrestor works with the Viega PureFlow Press fitting system to reduce noise and prevent damaging water hammer in pipes. Approved to the most codes and standards of any other press fitting system (IPC, UPC and NSF included), and with more than 400-different fitting configurations to suit virtually any type of plumbing or HVAC job, Viega press fittings are the top choice of professionals around the globe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.