Zoro Homepage

Pureflow Standard Press Jaw Press Jaws 0.5 Steel

  • Mfr # 56073

  • Zoro # G013334533


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Standard
Material
Steel
Overall Length
6.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56073
Zoro #
G013334533
UPC #
691514560731
Country of Origin
United States

Dimensions

Overall Length
6.15 in
Overall Width
4.65 in
Overall Height
1.55 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Standard
Item
Press Jaws
Material
Steel

Description

  • The press jaw design allows for quick and secure connections, reducing installation time and labor costs.
  • Made from high-quality materials, ensuring long-lasting performance and reliability in various plumbing applications.
  • Compatible with various piping systems, offering flexibility for different types of projects and ensuring a wide range of use cases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.