Zoro Homepage

Pureflow Standard Press Jaw Press Jaws 1.25 Steel

  • Mfr # 56080

  • Zoro # G813334528


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Standard
Material
Steel
Overall Length
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56080
Zoro #
G813334528
UPC #
691514560809
Country of Origin
United States

Dimensions

Overall Length
6.1 in
Overall Height
1.55 in
Overall Width
4.9 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Standard
Item
Press Jaws
Material
Steel

Description

  • Made from high-grade steel, providing strength and durability for long-term use in demanding applications.
  • Engineered to withstand the rigors of frequent use, ensuring reliable performance and longevity.
  • Designed to create secure, leak-proof connections with Viega PureFlow fittings, ensuring a reliable and consistent seal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.