Zoro Homepage

Ridgid Rp 350 Standard Press Tool

  • Mfr # 56093

  • Zoro # G813309199


product price: $3,239.99
/ea
Free Shipping & Returns

Key Features

Press Tool Type
Standard
Material
Various
Includes
Battery
Overall Length
16.6 in
Overall Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56093
Zoro #
G813309199
UPC #
691514560939
Country of Origin
Slovakia

Dimensions

Overall Length
16.6 in
Overall Height
6.9 in
Overall Width
24.6 in

Details

Press Tool Type
Standard
Item
Press Tool
Material
Various
Includes
Battery

Description

  • Delivers strong and consistent pressing force to ensure secure, leak-proof connections every time.
  • Engineered for durability and reliability, making it a trusted tool for professionals in the plumbing and HVAC industries.
  • Designed for comfort and ease of operation, reducing operator fatigue during extended use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.