Zoro Homepage

Ridgid Rp 350Standard Press Tool Kit For D 0.5 0.75 1

  • Mfr # 56092

  • Zoro # G013309203


product price: $5,569.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
D Press Jaws
Press Tool Type
Standard
Material
Various
Includes
Battery
Overall Length
16.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56092
Zoro #
G013309203
UPC #
691514560922
Country of Origin
Slovakia

Dimensions

Overall Length
16.6 in
Overall Width
24.6 in
Overall Height
6.9 in

Details

Compatible Fitting System
D Press Jaws
Press Tool Type
Standard
Item
Press Tool Kit
Material
Various
Includes
Battery

Description

  • Features a standard press tool design that combines durability with ease of use, making it suitable for both residential and commercial plumbing projects.
  • Built with high-quality materials to withstand frequent use and demanding conditions, ensuring long-term reliability and performance.
  • Provides consistent and precise crimping results, contributing to the overall efficiency and reliability of the plumbing system.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.