Zoro Homepage

Strt, SS, BSPP , Press-fit 2 1/2 in

  • Mfr # 80064

  • Zoro # G203964250


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80064
Zoro #
G203964250
UPC #
691514800646
Country of Origin
Germany

Dimensions

Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Pipe Size
2 1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Straight Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Application
Potable Water
Fitting Shape
Straight
Fitting Material
Stainless Steel
Fitting Side A Connection Type
IPS
Connector Type
Adapter
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
BSPP

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type Press-Fit, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.