Zoro Homepage

Strt, SS, FTG 1 1/4 in, FTG 1 1/2 in

  • Mfr # 90865

  • Zoro # G606427598


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
Fitting Side A Connection Type
FTG
Fitting Side A Pipe Size
1 1/4 in
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90865
Zoro #
G606427598
UPC #
691514908656
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
1 1/4 in
Overall Length
4 17/32 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/4 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in

Description

Crimp Fitting, Application Marine, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducer, Fitting Side B Tube Outer Diameter 1 1/4 in, Overall Length 4 17/32 in, Number of Bolt Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.