Zoro Homepage

Strt, SS, FTG 1 in, Press-fit 1/2 in

  • Mfr # 80165

  • Zoro # G203964144


product price: $143.99
/ea
Sold in multiples of 10 for $1,439.90
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Shape
Straight
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side A Copper Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80165
Zoro #
G203964144
UPC #
691514801650
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
1 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Straight Adapter
Fitting Shape
Straight
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side A Connection Type
FTG
O-Ring Material
EPDM
Application
Potable Water
Fitting Side B Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Potable Water
Connector Type
Reducer
Fitting Side 1 Connection Type
FTG
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.