Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, FTG 1/2 in, FNPT 1/2 in

  • Mfr # 80126

  • Zoro # G303964143


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Material
Stainless Steel
Fitting Side B Pipe Size
1/2 in
Material Grade
316
Fitting Side B Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80126
Zoro #
G303964143
UPC #
691514801261
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Straight Adapter
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Fitting Side A Connection Type
FTG
Application
Potable Water
For Media Type
Potable Water
Fitting Side 1 Connection Type
FTG
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/2 in, Material Grade 316, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.