Zoro Homepage

Strt, SS, FTG 2 1/2 in, FTG 2 1/2 in

  • Mfr # 80081

  • Zoro # G503964110


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Reducing Connector
Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side A Connection Type
FTG
Application
Potable Water
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80081
Zoro #
G503964110
UPC #
691514800813
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Straight Reducing Connector
Fitting Side A Connection Type
FTG
Application
Potable Water
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side B Connection Type
FTG
Fitting Shape
Straight
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Potable Water
Fitting Side 1 Connection Type
FTG
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Stainless Steel, Material Grade 316, Specific Fitting Shape Straight Reducing Connector, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.