Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, FTG 2 in, FTG 2 1/2 in

  • Mfr # 90675

  • Zoro # G406427644


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
Fitting Side B Pipe Size
2 1/2 in
Application
Marine
Fitting Side B Tube Outer Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90675
Zoro #
G406427644
UPC #
691514906751
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
2 1/2 in
Fitting Side B Tube Outer Diameter
2 in
Overall Length
5 in
Fitting Side A Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 1/2 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Reducer
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
Application
Marine
Fitting Side B Connection Type
FTG
Fitting Side A Connection Type
FTG
O-Ring Material
EPDM
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Pressure
200 psi
Compatible Tube Material
Stainless Steel
Compatible Tool Brand
Milwaukee, Ridgid
Color
Silver
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 1 Connection Type
FTG
Compatible Tube Hardness
Schedule 5 to Schedule 40
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Compressed Air, Potable Water
Fitting Shape
Straight
Connector Type
Reducer

Description

Crimp Fitting, Application Marine, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducer, Fitting Side B Tube Outer Diameter 2 in, Overall Length 5 in, Number of Bolt Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.