Zoro Homepage

Strt, SS, Press-fit 1 1/4", 1 1/4"

  • Mfr # 80325

  • Zoro # G303964075


product price: $47.59
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Material
Stainless Steel
O-Ring Material
EPDM
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80325
Zoro #
G303964075
UPC #
691514803258
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Straight Connector
Fitting Material
Stainless Steel
O-Ring Material
EPDM
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.