Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Press-fit 1 1/4", 1 1/4"

  • Mfr # 90925

  • Zoro # G806427633


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
O-Ring Material
EPDM
Overall Length
6 15/32 in
Fitting Side A Tube Outer Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90925
Zoro #
G806427633
UPC #
691514909257
Country of Origin
Germany

Dimensions

Overall Length
6 15/32 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side A Pipe Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 1/4 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Union
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Application
Marine
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Material Grade
316
Minimum Operating Temperature
0 Degrees F
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Stainless Steel
Compatible Tool Brand
Milwaukee, Ridgid
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Hardness
Schedule 5 to Schedule 40
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Straight
For Media Type
Compressed Air, Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Connector Type
Union

Description

Crimp Union Fitting, Application Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Union, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.