Zoro Homepage

Strt, SS, Press-fit 1 in, Press-fit 1 in

  • Mfr # 95475

  • Zoro # G606427628


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Standards
ABS Type approval ASME B31.1, ANSI/CAN/UL 213, ASME B31, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RFM Class 1920
Fitting Side B Connection Type
Press-Fit
Fitting Side B Copper Tube Size
1 in
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95475
Zoro #
G606427628
UPC #
691514954752
Country of Origin
Germany

Dimensions

Fitting Side B Copper Tube Size
1 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling
Standards
ABS Type approval ASME B31.1, ANSI/CAN/UL 213, ASME B31, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RFM Class 1920
Fitting Side B Connection Type
Press-Fit
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Material Grade
304
O-Ring Material
FKM
Application
Chemical
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Silver
Compatible Tube Material
Stainless Steel
Compatible Tool Brand
Milwaukee, Ridgid
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Compatible Tube Hardness
Schedule 5 to Schedule 40
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
For Media Type
Chemicals

Description

Crimp Coupling Fitting, Application Chemical, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size Not Applicable, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Coupling, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.