Zoro Homepage

Strt, SS, Press-fit 2 1/2", 2 1/2"

  • Mfr # 80295

  • Zoro # G403964036


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Connector
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
Includes Center Stop
Rolled Center Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80295
Zoro #
G403964036
UPC #
691514802954
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Straight Connector
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
Includes Center Stop
Rolled Center Stop
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Straight
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Center Stop Type
Rolled Center Stop
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Press-fit
Connector Type
Coupling
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi

Description

Crimp Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.