Zoro Homepage

Strt, SS, Press-fit 2 in, Press-fit 2 in

  • Mfr # 90490

  • Zoro # G721675874


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90490
Zoro #
G721675874
UPC #
691514904900
Country of Origin
Germany

Description

Crimp Coupling Fitting, Application Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size Not Applicable, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Coupling, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.