Zoro Homepage

Strt, SS, Press-fit 4 in, MNPT 4 in

  • Mfr # 90735

  • Zoro # G706427757


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
Material Grade
316
Fitting Side A Pipe Size
4 in
Overall Length
6 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90735
Zoro #
G706427757
UPC #
691514907352
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
4 in
Overall Length
6 7/32 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Pipe Size
4 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
4 in

Description

Crimp Adapter Fitting, Application Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter, Fitting Side A Tube Outer Diameter 4 in, Overall Length 6 7/32 in, Number of Bolt Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.