Zoro Homepage

Strt, SS, Press-fit 4 in, Press-fit 4 in

  • Mfr # 98385

  • Zoro # G307868423


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling, With Stop
Thread Sealant Type
FKM
Fitting Side A Connection Type
Press-Fit
Overall Length
7 7/8 in
Fitting Side B Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98385
Zoro #
G307868423
UPC #
691514983851
Country of Origin
Germany

Dimensions

Overall Length
7 7/8 in
Fitting Side A Pipe Size
4 in
Fitting Side B Pipe Size
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 2 Pipe Size
4 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling, With Stop
Thread Sealant Type
FKM
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
Compatible Tube Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
Standards
ASTM, FM, UL Listed
Application
Climate Control, Industrial, Marine
Fitting Material
Stainless Steel
Maximum Operating Pressure
200
Maximum Operating Temperature
250 Degrees F
Finish/Coating
Zinc Nickel
O-Ring Material
FKM
Connector Type
Coupling
Finish
Zinc Nickel-Plated
Center Stop Type
Rolled Center Stop
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Coupling Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Coupling, With Stop, Finish/Coating Zinc Nickel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.