Zoro Homepage

Strt, Steel, Press-fit1", Press-fit1/2"

  • Mfr # 25935

  • Zoro # G503964332


product price: $25.95
/ea
Sold in multiples of 5 for $129.75

Key Features

Specific Fitting Shape
Straight Reducing Connector
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS 117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Fitting Side A Pipe Size
1 in
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25935
Zoro #
G503964332
UPC #
691514259352
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1/2 in
Overall Length
3 13/16 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Straight Reducing Connector
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS 117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Application
Non-Potable Water
Fitting Side B Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Fitting Material
Carbon Steel
Operating Pressure - Maximum
200 psi
Connector Type
Reducer
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Finish
Zinc Nickel-Plated

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 13/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.